Zoro Homepage

ROHRflex MULTI PA-6 4 in. OD 95 Fine Grey

  • Mfr # 0206.201.095

  • Zoro # G816124829


product price: $25.85
/ea
Sold in multiples of 32 for $827.20

Key Features

Inside Dia. x Outside Dia.
3.58 x 4.17 in
Nominal Size
4 in
Profile
Fine
Static Bending Radius
225 mm
Dynamic Bending Radius
450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0206.201.095
Zoro #
G816124829
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
3.58 x 4.17 in
Nominal Size
4 in
Static Bending Radius
225 mm
Dynamic Bending Radius
450 mm
Outside Dia.
95 mm

Details

Profile
Fine
Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.