
ROHRflex PA-12 1 1/2 in. OD 54.5 Fine Black
Mfr # 0236.202.048
Zoro # G916124910
product price: $11.19
/eaSold in multiples of 82 for $917.58
Key Features
Static Bending Radius
100 mm
Dynamic Bending Radius
190 mm
Profile
Fine
Outside Dia.
54.5 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0236.202.048
Zoro #
G916124910
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
100 mm
Dynamic Bending Radius
190 mm
Outside Dia.
54.5 mm
Inside Dia. x Outside Dia.
1.88 x 2.14 in
Nominal Size
1-1/2 in
Details
Profile
Fine
Color
Black
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.