Zoro Homepage

ROHRflex PA-12 + 1 1/2 in. OD 54.5 Fine Black

  • Mfr # 1236.232.048

  • Zoro # G816124959


product price: $8.89
/ea
Sold in multiples of 82 for $728.98

Key Features

Nominal Size
1-1/2 in
Profile
Coarse
Dynamic Bending Radius
7.48 mm
Inside Dia. x Outside Dia.
1.87 x 2.15 in
Outside Dia.
54.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236.232.048
Zoro #
G816124959
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1-1/2 in
Dynamic Bending Radius
7.48 mm
Inside Dia. x Outside Dia.
1.87 x 2.15 in
Outside Dia.
54.5 mm
Static Bending Radius
3.94 mm

Details

Profile
Coarse
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.