
ROHRflex PA-12 + 1/2 in. OD 21.2 Fine Black
Mfr # 1236.202.016
Zoro # G016124933
product price: $2.49
/eaSold in multiples of 164 for $408.36
Key Features
Outside Dia.
21.2 mm
Profile
Fine
Dynamic Bending Radius
2.95 mm
Nominal Size
1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1236.202.016
Zoro #
G016124933
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
21.2 mm
Dynamic Bending Radius
2.95 mm
Nominal Size
1/2 in
Inside Dia. x Outside Dia.
0.65 x 0.84 in
Static Bending Radius
1.38 mm
Details
Profile
Fine
Color
Black
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.