Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PA-12 + 3/8 in. OD 15.8 Fine Black

  • Mfr # 1236.202.012

  • Zoro # G116124864


product price: $1.55
/ea
Sold in multiples of 164 for $254.20

Key Features

Outside Dia.
15.8 mm
Inside Dia. x Outside Dia.
0.48 x 0.62 in
Color
Black
Profile
Fine
Nominal Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236.202.012
Zoro #
G116124864
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
15.8 mm
Inside Dia. x Outside Dia.
0.48 x 0.62 in
Nominal Size
3/8 in
Static Bending Radius
0.98 mm
Dynamic Bending Radius
2.17 mm

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.