
ROHRflex PA-12 7/16 in. OD 18.5 Fine Black
Mfr # 0236.202.014
Zoro # G416124847
product price: $2.55
/eaSold in multiples of 164 for $418.20
Key Features
Outside Dia.
18.5 mm
Static Bending Radius
27 mm
Inside Dia. x Outside Dia.
0.56 x 0.71 in
Dynamic Bending Radius
65 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0236.202.014
Zoro #
G416124847
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
18.5 mm
Static Bending Radius
27 mm
Inside Dia. x Outside Dia.
0.56 x 0.71 in
Dynamic Bending Radius
65 mm
Nominal Size
7/16 in
Details
Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.