
ROHRflex PA 12-D 1 1/4 in. OD 42.5 Coarse Black
Mfr # 0258.232.036
Zoro # G816124881
product price: $8.99
/eaSold in multiples of 82 for $737.18
Key Features
Inside Dia. x Outside Dia.
1.37 x 1.67 in
Dynamic Bending Radius
170 mm
Color
Black
Outside Dia.
42.5 mm
Profile
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0258.232.036
Zoro #
G816124881
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia. x Outside Dia.
1.37 x 1.67 in
Dynamic Bending Radius
170 mm
Outside Dia.
42.5 mm
Static Bending Radius
80 mm
Nominal Size
1-1/4 in
Details
Color
Black
Profile
Coarse
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.