Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PA 12-D 3/8 in. OD 15.8 Fine Black

  • Mfr # 0258.202.012

  • Zoro # G516124914


product price: $2.15
/ea
Sold in multiples of 164 for $352.60

Key Features

Color
Black
Nominal Size
3/8 in
Profile
Fine
Inside Dia. x Outside Dia.
0.45 x 0.62 in
Static Bending Radius
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0258.202.012
Zoro #
G516124914
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
3/8 in
Inside Dia. x Outside Dia.
0.45 x 0.62 in
Static Bending Radius
35 mm
Outside Dia.
15.8 mm
Dynamic Bending Radius
55 mm

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.