Zoro Homepage

ROHRflex PA 12-F OD 10 Fine Black

  • Mfr # 0249.202.006

  • Zoro # G516124884


product price: $1.15
/ea
Sold in multiples of 164 for $188.60

Key Features

Color
Black
Nominal Size
1/4 in
Inside Dia. x Outside Dia.
0.25 x 0.39 in
Outside Dia.
10 mm
Dynamic Bending Radius
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0249.202.006
Zoro #
G516124884
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1/4 in
Inside Dia. x Outside Dia.
0.25 x 0.39 in
Outside Dia.
10 mm
Dynamic Bending Radius
35 mm
Static Bending Radius
13 mm

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.