Zoro Homepage

ROHRflex PA 12-F OD 21.2 Coarse Black

  • Mfr # 0249.232.016

  • Zoro # G116124925


product price: $2.75
/ea
Sold in multiples of 164 for $451.00

Key Features

Inside Dia. x Outside Dia.
0.61 x 0.83 in
Static Bending Radius
45 mm
Outside Dia.
21.2 mm
Nominal Size
1/2 in
Dynamic Bending Radius
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0249.232.016
Zoro #
G116124925
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
0.61 x 0.83 in
Static Bending Radius
45 mm
Outside Dia.
21.2 mm
Nominal Size
1/2 in
Dynamic Bending Radius
75 mm

Details

Profile
Coarse
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.