Zoro Homepage

ROHRflex PA 12-S 1 1/4 in. OD 42.5 Fine Grey

  • Mfr # 0236.201.036

  • Zoro # G216124931


product price: $6.35
/ea
Sold in multiples of 82 for $520.70

Key Features

Color
Grey
Static Bending Radius
80 mm
Profile
Fine
Outside Dia.
42.5 mm
Inside Dia. x Outside Dia.
1.41 x 1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0236.201.036
Zoro #
G216124931
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
80 mm
Outside Dia.
42.5 mm
Inside Dia. x Outside Dia.
1.41 x 1.67 in
Nominal Size
1-1/4 in
Dynamic Bending Radius
150 mm

Details

Color
Grey
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.