
ROHRflex PA 12-S 1 1/4 in. OD 42.5 Fine Orange
Mfr # 0236.209.036
Zoro # G716124790
product price: $6.35
/eaSold in multiples of 82 for $520.70
Key Features
Inside Dia. x Outside Dia.
1.41 x 1.67 in
Color
Orange
Dynamic Bending Radius
150 mm
Static Bending Radius
80 mm
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0236.209.036
Zoro #
G716124790
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia. x Outside Dia.
1.41 x 1.67 in
Dynamic Bending Radius
150 mm
Static Bending Radius
80 mm
Nominal Size
1-1/4 in
Outside Dia.
42.5 mm
Details
Color
Orange
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.