Zoro Homepage

ROHRflex PA 12-S 1 in. OD 34.5 Fine Orange

  • Mfr # 0236.209.029

  • Zoro # G016124834


product price: $4.55
/ea
Sold in multiples of 82 for $373.10

Key Features

Color
Orange
Nominal Size
1 in
Outside Dia.
34.5 mm
Profile
Fine
Dynamic Bending Radius
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0236.209.029
Zoro #
G016124834
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1 in
Outside Dia.
34.5 mm
Dynamic Bending Radius
120 mm
Inside Dia. x Outside Dia.
1.14 x 1.35 in
Static Bending Radius
50 mm

Details

Color
Orange
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.