
ROHRflex PA-12-S 1/4 in. OD 10 Fine Orange
Mfr # 0236.209.006
Zoro # G316124947
product price: $0.94
/eaSold in multiples of 164 for $154.16
Key Features
Color
Orange
Inside Dia. x Outside Dia.
0.25 x 0.39 in
Nominal Size
1/4 in
Dynamic Bending Radius
35 mm
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0236.209.006
Zoro #
G316124947
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia. x Outside Dia.
0.25 x 0.39 in
Nominal Size
1/4 in
Dynamic Bending Radius
35 mm
Outside Dia.
10 mm
Static Bending Radius
13 mm
Details
Color
Orange
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.