Zoro Homepage

ROHRflex PA 12-S 3/4 in. OD 28.5 Fine Orange

  • Mfr # 0236.209.023

  • Zoro # G116124833


product price: $3.39
/ea
Sold in multiples of 164 for $555.96

Key Features

Profile
Fine
Nominal Size
3/4 in
Color
Orange
Dynamic Bending Radius
100 mm
Inside Dia. x Outside Dia.
0.90 x 1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0236.209.023
Zoro #
G116124833
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
3/4 in
Dynamic Bending Radius
100 mm
Inside Dia. x Outside Dia.
0.90 x 1.12 in
Static Bending Radius
45 mm
Outside Dia.
28.5 mm

Details

Profile
Fine
Color
Orange

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.