Zoro Homepage

ROHRflex PA 12-S 3/8 in. OD 15.8 Fine Grey

  • Mfr # 0236.201.012

  • Zoro # G816124799


product price: $1.55
/ea
Sold in multiples of 164 for $254.20

Key Features

Static Bending Radius
22 mm
Inside Dia. x Outside Dia.
0.49 x 0.62 in
Profile
Fine
Outside Dia.
15.8 mm
Dynamic Bending Radius
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0236.201.012
Zoro #
G816124799
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
22 mm
Inside Dia. x Outside Dia.
0.49 x 0.62 in
Outside Dia.
15.8 mm
Dynamic Bending Radius
55 mm
Nominal Size
3/8 in

Details

Profile
Fine
Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.