
ROHRflex PA 12-S 7/16 in. OD 18.5 Fine Grey
Mfr # 0236.201.014
Zoro # G016124872
product price: $1.89
/eaSold in multiples of 164 for $309.96
Key Features
Profile
Fine
Nominal Size
7/16 in
Outside Dia.
18.5 mm
Inside Dia. x Outside Dia.
0.56 x 0.71 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0236.201.014
Zoro #
G016124872
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Size
7/16 in
Outside Dia.
18.5 mm
Inside Dia. x Outside Dia.
0.56 x 0.71 in
Static Bending Radius
27 mm
Dynamic Bending Radius
65 mm
Details
Profile
Fine
Color
Grey
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.