Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PA-6 1 1/4 in. OD 42.5 Coarse Black

  • Mfr # 0233.232.036

  • Zoro # G316124879


product price: $4.75
/ea
Sold in multiples of 82 for $389.50

Key Features

Profile
Coarse
Static Bending Radius
90 mm
Dynamic Bending Radius
150 mm
Nominal Size
1-1/4 in
Inside Dia. x Outside Dia.
1.39 x 1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0233.232.036
Zoro #
G316124879
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
90 mm
Dynamic Bending Radius
150 mm
Nominal Size
1-1/4 in
Inside Dia. x Outside Dia.
1.39 x 1.67 in
Outside Dia.
42.5 mm

Details

Profile
Coarse
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.