
ROHRflex PA-6 1/2 in. OD 21.2 Fine Black
Mfr # 0233.202.016
Zoro # G316124862
product price: $1.69
/eaSold in multiples of 164 for $277.16
Key Features
Static Bending Radius
45 mm
Color
Black
Dynamic Bending Radius
75 mm
Nominal Size
1/2 in
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0233.202.016
Zoro #
G316124862
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
45 mm
Dynamic Bending Radius
75 mm
Nominal Size
1/2 in
Inside Dia. x Outside Dia.
0.64 x 0.83 in
Outside Dia.
21.2 mm
Details
Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.