
ROHRflex PA-6 3/4 in. OD 28.5 Fine Black
Mfr # 0233.202.023
Zoro # G016124803
product price: $2.69
/eaSold in multiples of 164 for $441.16
Key Features
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Inside Dia. x Outside Dia.
0.90 x 1.12 in
Dynamic Bending Radius
100 mm
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0233.202.023
Zoro #
G016124803
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Inside Dia. x Outside Dia.
0.90 x 1.12 in
Dynamic Bending Radius
100 mm
Static Bending Radius
55 mm
Details
Profile
Fine
Color
Black
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.