
ROHRflex PA-6 3/8 in. OD 15.8 Fine Grey
Mfr # 0233.201.012
Zoro # G616124821
product price: $1.15
/eaSold in multiples of 164 for $188.60
Key Features
Static Bending Radius
35 mm
Inside Dia. x Outside Dia.
0.47 x 0.62 in
Outside Dia.
15.8 mm
Profile
Fine
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0233.201.012
Zoro #
G616124821
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
35 mm
Inside Dia. x Outside Dia.
0.47 x 0.62 in
Outside Dia.
15.8 mm
Dynamic Bending Radius
55 mm
Nominal Size
3/8 in
Details
Profile
Fine
Color
Grey
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.