Zoro Homepage

ROHRflex PA-6 7/16 in. OD 18.5 Fine Black

  • Mfr # 0233.202.014

  • Zoro # G016124865


product price: $1.45
/ea
Sold in multiples of 164 for $237.80

Key Features

Inside Dia. x Outside Dia.
0.56 x 0.72 in
Outside Dia.
18.5 mm
Profile
Fine
Dynamic Bending Radius
65 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0233.202.014
Zoro #
G016124865
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
0.56 x 0.72 in
Outside Dia.
18.5 mm
Dynamic Bending Radius
65 mm
Static Bending Radius
40 mm
Nominal Size
7/16 in

Details

Profile
Fine
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.