
ROHRflex PA 6-CU OD 13 Fine
Mfr # 0461.702.010
Zoro # G916124941
product price: $6.25
/eaSold in multiples of 164 for $1,025.00
Key Features
Outside Dia.
20 mm
Static Bending Radius
45 mm
Nominal Size
13 mm
Inside Dia. x Outside Dia.
0.39 x 0.55 in
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0461.702.010
Zoro #
G916124941
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
20 mm
Static Bending Radius
45 mm
Nominal Size
13 mm
Inside Dia. x Outside Dia.
0.39 x 0.55 in
Details
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.