Zoro Homepage

ROHRflex PA 6-CU OD 21.2 Fine

  • Mfr # 0461.702.016

  • Zoro # G816124942


product price: $8.59
/ea
Sold in multiples of 164 for $1,408.76

Key Features

Nominal Size
21.2 mm
Static Bending Radius
75 mm
Profile
Fine
Outside Dia.
45 mm
Inside Dia. x Outside Dia.
0.64 x 0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0461.702.016
Zoro #
G816124942
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
21.2 mm
Static Bending Radius
75 mm
Outside Dia.
45 mm
Inside Dia. x Outside Dia.
0.64 x 0.87 in

Details

Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.