Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PA 6-CU OD 34.5 Fine

  • Mfr # 0461.702.029

  • Zoro # G416124922


product price: $15.79
/ea
Sold in multiples of 82 for $1,294.78

Key Features

Outside Dia.
65 mm
Inside Dia. x Outside Dia.
1.14 x 1.39 in
Profile
Fine
Static Bending Radius
120 mm
Nominal Size
34.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0461.702.029
Zoro #
G416124922
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
65 mm
Inside Dia. x Outside Dia.
1.14 x 1.39 in
Static Bending Radius
120 mm
Nominal Size
34.5 mm

Details

Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.