
ROHRflex PA 6-CU OD 42.5 Fine
Mfr # 0461.702.036
Zoro # G516124921
product price: $21.35
/eaSold in multiples of 82 for $1,750.70
Key Features
Outside Dia.
90 mm
Static Bending Radius
150 mm
Inside Dia. x Outside Dia.
1.41 x 1.71 in
Nominal Size
42.5 mm
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0461.702.036
Zoro #
G516124921
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
90 mm
Static Bending Radius
150 mm
Inside Dia. x Outside Dia.
1.41 x 1.71 in
Nominal Size
42.5 mm
Details
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.