
ROHRflex PA 6-D 1 1/2 in. OD 54.5 Coarse Black
Mfr # 0237.232.048
Zoro # G916124873
product price: $9.15
/eaSold in multiples of 82 for $750.30
Key Features
Static Bending Radius
110 mm
Dynamic Bending Radius
190 mm
Outside Dia.
54.5 mm
Color
Black
Profile
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0237.232.048
Zoro #
G916124873
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
110 mm
Dynamic Bending Radius
190 mm
Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Inside Dia. x Outside Dia.
1.87 x 2.14 in
Details
Color
Black
Profile
Coarse
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.