Zoro Homepage

ROHRflex PA 6-D 1 in. OD 34.5 Coarse Black

  • Mfr # 0237.232.029

  • Zoro # G716124929


product price: $4.19
/ea
Sold in multiples of 82 for $343.58

Key Features

Profile
Coarse
Inside Dia. x Outside Dia.
1.11 x 1.35 in
Nominal Size
1 in
Color
Black
Outside Dia.
34.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0237.232.029
Zoro #
G716124929
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
1.11 x 1.35 in
Nominal Size
1 in
Outside Dia.
34.5 mm
Dynamic Bending Radius
120 mm
Static Bending Radius
70 mm

Details

Profile
Coarse
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.