Zoro Homepage

ROHRflex PA 6-D 3/4 in. OD 28.5 Coarse Black

  • Mfr # 0237.232.023

  • Zoro # G916124859


product price: $3.39
/ea
Sold in multiples of 164 for $555.96

Key Features

Static Bending Radius
60 mm
Dynamic Bending Radius
100 mm
Nominal Size
3/4 in
Profile
Coarse
Outside Dia.
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0237.232.023
Zoro #
G916124859
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
60 mm
Dynamic Bending Radius
100 mm
Nominal Size
3/4 in
Outside Dia.
28.5 mm
Inside Dia. x Outside Dia.
0.88 x 1.12 in

Details

Profile
Coarse
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.