
ROHRflex PA 6-D 3/8 in. OD 15.8 Fine Black
Mfr # 0237.202.012
Zoro # G416124861
product price: $1.55
/eaSold in multiples of 164 for $254.20
Key Features
Outside Dia.
15.8 mm
Nominal Size
3/8 in
Dynamic Bending Radius
55 mm
Inside Dia. x Outside Dia.
0.46 x 0.61 in
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0237.202.012
Zoro #
G416124861
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
15.8 mm
Nominal Size
3/8 in
Dynamic Bending Radius
55 mm
Inside Dia. x Outside Dia.
0.46 x 0.61 in
Static Bending Radius
35 mm
Details
Profile
Fine
Color
Black
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.