Zoro Homepage

ROHRflex PA 6-HT 1 1/4 in. OD 42.5 Fine Black

  • Mfr # 0254.202.036

  • Zoro # G416124878


product price: $4.89
/ea
Sold in multiples of 82 for $400.98

Key Features

Static Bending Radius
90 mm
Profile
Fine
Nominal Size
1-1/4 in
Color
Black
Dynamic Bending Radius
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0254.202.036
Zoro #
G416124878
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
90 mm
Nominal Size
1-1/4 in
Dynamic Bending Radius
150 mm
Outside Dia.
42.5 mm
Inside Dia. x Outside Dia.
1.42 x 1.66 in

Details

Profile
Fine
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.