Zoro Homepage

ROHRflex PA 6-HT 5/16 in. OD 13 Fine Black

  • Mfr # 0254.202.010

  • Zoro # G116124826


product price: $1.25
/ea
Sold in multiples of 164 for $205.00

Key Features

Static Bending Radius
20 mm
Dynamic Bending Radius
45 mm
Profile
Fine
Outside Dia.
13 mm
Nominal Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0254.202.010
Zoro #
G116124826
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
20 mm
Dynamic Bending Radius
45 mm
Outside Dia.
13 mm
Nominal Size
5/16 in
Inside Dia. x Outside Dia.
0.38 x 0.50 in

Details

Profile
Fine
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.