Zoro Homepage

ROHRflex PA 6-L 1 1/2 in. OD 54.5 Coarse Black

  • Mfr # 0261.232.048

  • Zoro # G016124797


product price: $4.65
/ea
Sold in multiples of 82 for $381.30

Key Features

Profile
Coarse
Static Bending Radius
100 mm
Nominal Size
1-1/2 in
Color
Black
Outside Dia.
54.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0261.232.048
Zoro #
G016124797
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
100 mm
Nominal Size
1-1/2 in
Outside Dia.
54.5 mm
Inside Dia. x Outside Dia.
1.85 x 2.14 in
Dynamic Bending Radius
190 mm

Details

Profile
Coarse
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.