ROHRflex PA 6-L 1 1/4 in. OD 42.5 Coarse Orange

  • Mfr # 0261.239.036

  • Zoro # G616124791


product price: $3.65
/ea
Sold in multiples of 82 for $299.30

Key Features

Inside Dia. x Outside Dia.
1.39 x 1.67 in
Static Bending Radius
90 mm
Color
Orange
Outside Dia.
42.5 mm
Dynamic Bending Radius
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0261.239.036
Zoro #
G616124791
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
1.39 x 1.67 in
Static Bending Radius
90 mm
Outside Dia.
42.5 mm
Dynamic Bending Radius
150 mm
Nominal Size
1-1/4 in

Details

Color
Orange
Profile
Coarse

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.