
ROHRflex PA 6-L 3/4 in. OD 28.5 Coarse Black
Mfr # 0261.232.023
Zoro # G216124801
product price: $1.99
/eaSold in multiples of 164 for $326.36
Key Features
Static Bending Radius
55 mm
Inside Dia. x Outside Dia.
0.86 x 1.12 in
Color
Black
Nominal Size
3/4 in
Profile
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0261.232.023
Zoro #
G216124801
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
55 mm
Inside Dia. x Outside Dia.
0.86 x 1.12 in
Nominal Size
3/4 in
Dynamic Bending Radius
100 mm
Outside Dia.
28.5 mm
Details
Color
Black
Profile
Coarse
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.