Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PA 6-L 3/4 in. OD 28.5 Coarse Orange

  • Mfr # 0261.239.023

  • Zoro # G016124810


product price: $1.99
/ea
Sold in multiples of 164 for $326.36

Key Features

Dynamic Bending Radius
100 mm
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Profile
Coarse
Inside Dia. x Outside Dia.
0.86 x 1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0261.239.023
Zoro #
G016124810
UPC #
-
Country of Origin
Germany

Dimensions

Dynamic Bending Radius
100 mm
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Inside Dia. x Outside Dia.
0.86 x 1.12 in
Static Bending Radius
55 mm

Details

Profile
Coarse
Color
Orange

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.