Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PA 6-S 1 1/2 in. OD 54.5 Fine Black

  • Mfr # 0233.209.048

  • Zoro # G216124887


product price: $5.15
/ea
Sold in multiples of 82 for $422.30

Key Features

Color
Black
Outside Dia.
54.5 mm
Profile
Fine
Static Bending Radius
100 mm
Nominal Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0233.209.048
Zoro #
G216124887
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Static Bending Radius
100 mm
Nominal Size
1-1/2 in
Inside Dia. x Outside Dia.
1.88 x 2.14 in
Dynamic Bending Radius
190 mm

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.