Zoro Homepage

ROHRflex PA 6-S OD 15.8 Fine Grey

  • Mfr # 0232.201.012

  • Zoro # G316124855


product price: $0.89
/ea
Sold in multiples of 164 for $145.96

Key Features

Dynamic Bending Radius
55 mm
Nominal Size
3/8 in
Profile
Fine
Inside Dia. x Outside Dia.
0.47 x 0.62 in
Static Bending Radius
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0232.201.012
Zoro #
G316124855
UPC #
-
Country of Origin
Germany

Dimensions

Dynamic Bending Radius
55 mm
Nominal Size
3/8 in
Inside Dia. x Outside Dia.
0.47 x 0.62 in
Static Bending Radius
35 mm
Outside Dia.
15.8 mm

Details

Profile
Fine
Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.