Zoro Homepage

ROHRflex PA 6-UL-SD 1/2 in. OD 21.2 Fine Black

  • Mfr # 0238.202.016

  • Zoro # G416124854


product price: $1.75
/ea
Sold in multiples of 164 for $287.00

Key Features

Inside Dia. x Outside Dia.
0.63 x 0.83 in
Nominal Size
1/2 in
Dynamic Bending Radius
75 mm
Profile
Fine
Static Bending Radius
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0238.202.016
Zoro #
G416124854
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
0.63 x 0.83 in
Nominal Size
1/2 in
Dynamic Bending Radius
75 mm
Static Bending Radius
50 mm
Outside Dia.
21.2 mm

Details

Profile
Fine
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.