Zoro Homepage

ROHRflex PA 6-UL-SD 3/4 in. OD 28.5 Fine Black

  • Mfr # 0238.202.023

  • Zoro # G116124819


product price: $2.99
/ea
Sold in multiples of 164 for $490.36

Key Features

Color
Black
Dynamic Bending Radius
100 mm
Profile
Fine
Inside Dia. x Outside Dia.
0.89 x 1.12 in
Outside Dia.
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0238.202.023
Zoro #
G116124819
UPC #
-
Country of Origin
Germany

Dimensions

Dynamic Bending Radius
100 mm
Inside Dia. x Outside Dia.
0.89 x 1.12 in
Outside Dia.
28.5 mm
Static Bending Radius
60 mm
Nominal Size
3/4 in

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.