Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PP OD 28.5 Fine Black

  • Mfr # 0231.002.023

  • Zoro # G616126597


product price: $1.55
/ea
Sold in multiples of 164 for $254.20

Key Features

Outside Dia.
28.5 mm
Nominal Size
3/4 in
Corrugated Tubing Color
Black
Profile
Fine
Dynamic Bending Radius
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0231.002.023
Zoro #
G616126597
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Nominal Size
3/4 in
Dynamic Bending Radius
135 mm
Inside Dia. x Outside Dia.
0.90 x 1.11 in
Static Bending Radius
45 mm

Details

Corrugated Tubing Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.