
ROHRflex PP OD 42.5 Fine Black
Mfr # 0231.002.036
Zoro # G116126646
product price: $2.15
/eaSold in multiples of 82 for $176.30
Key Features
Corrugated Tubing Color
Black
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Static Bending Radius
65 mm
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0231.002.036
Zoro #
G116126646
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Static Bending Radius
65 mm
Dynamic Bending Radius
195 mm
Inside Dia. x Outside Dia.
1.41 x 1.67 in
Details
Corrugated Tubing Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.