Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PU OD 15.8 Fine Black

  • Mfr # 0289.902.012

  • Zoro # G816126878


product price: $1.49
/ea
Sold in multiples of 164 for $244.36

Key Features

Nominal Size
3/8 in
Corrugated Tubing Color
Black
Outside Dia.
15.8 mm
Profile
Fine
Dynamic Bending Radius
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0289.902.012
Zoro #
G816126878
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
3/8 in
Outside Dia.
15.8 mm
Dynamic Bending Radius
55 mm
Static Bending Radius
22 mm
Inside Dia. x Outside Dia.
0.44 x 0.62 in

Details

Corrugated Tubing Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.