Zoro Homepage

ROHRflex PU OD 34.5 Coarse Black

  • Mfr # 0289.932.029

  • Zoro # G016126838


product price: $5.25
/ea
Sold in multiples of 82 for $430.50

Key Features

Corrugated Tubing Color
Black
Nominal Size
1 in
Outside Dia.
34.5 mm
Profile
Coarse
Static Bending Radius
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0289.932.029
Zoro #
G016126838
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1 in
Outside Dia.
34.5 mm
Static Bending Radius
50 mm
Dynamic Bending Radius
120 mm
Inside Dia. x Outside Dia.
1.08 x 1.35 in

Details

Corrugated Tubing Color
Black
Profile
Coarse

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.