RQB1 45-M OD 10 Thread M12 x 1.5 IP 66 45 Deg Black

  • Mfr # 5101.010.212

  • Zoro # G216125112


product price: $6.19
/ea
Sold in multiples of 50 for $309.50

Key Features

Color
Black
Thread Size
M12 x 1.5
Outside Dia.
10 mm
Dimension F
1.77 in
Dimension WS
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5101.010.212
Zoro #
G216125112
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12 x 1.5
Outside Dia.
10 mm
Dimension F
1.77 in
Dimension WS
0.71 in
Dimension C
0.39 in
Dimension I
0.26 in
Dimension E
1.54 in
Nominal Size
1/4 in
Dimension B
0.67 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.