Zoro Homepage

RQB1 45-M OD 28.5 Thread M32 x 1.5 IP 66 45 Deg Grey

  • Mfr # 5101.028.032

  • Zoro # G816125178


product price: $11.15
/ea
Sold in multiples of 25 for $278.75

Key Features

Color
Grey
Outside Dia.
28.5 mm
Thread Size
M32 x 1.5
Dimension C
0.55 in
Dimension F
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5101.028.032
Zoro #
G816125178
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Thread Size
M32 x 1.5
Dimension C
0.55 in
Dimension F
2.95 in
Nominal Size
3/4 in
Dimension B
1.46 in
Dimension E
2.52 in
Dimension WS
1.42 in
Dimension I
0.79 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.