Shop FLEXA GMBH
See all product information
Create Account
RQB45-M OD 54.5 Thread M63 x 1.5 IP 68 69K 45 Deg Black
Mfr # 5100.054.263
Zoro # G316125203
product price:Â $37.25
/ea
Sold in multiples of 5 for $186.25
Key Features
Color
Black
Outside Dia.
54.5 mm
Thread Size
M63 x 1.5
Dimension C
0.67 in
Dimension I
1.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5100.054.263
Zoro #
G316125203
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
54.5 mm
Thread Size
M63 x 1.5
Dimension C
0.67 in
Dimension I
1.79 in
Dimension E
3.82 in
Nominal Size
1-1/2 in
Dimension B
2.81 in
Dimension F
3.94 in
Dimension WS
2.72 in
Details
Color
Black
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.