RQB45-N OD 15.8 Thread 1/2 in. IP 68 69K 45 Deg Black

  • Mfr # 5020.017.205

  • Zoro # G616125118


product price:  $7.19
/ea
Sold in multiples of 50 for $359.50

Key Features

Color
Black
Thread Size
1/2 inch
Outside Dia.
15.8 mm
Dimension WS
0.91 in
Dimension E
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.017.205
Zoro #
G616125118
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2 inch
Outside Dia.
15.8 mm
Dimension WS
0.91 in
Dimension E
1.61 in
Dimension B
0.91 in
Dimension F
1.89 in
Dimension C
0.47 in
Dimension I
0.39 in
Nominal Size
3/8 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.