RQB45-N OD 42.5 Thread 1 1/4 in. IP 68 69K 45 Deg Black

  • Mfr # 5020.017.217

  • Zoro # G816125192


product price:  $31.25
/ea
Sold in multiples of 10 for $312.50

Key Features

Color
Black
Thread Size
1-1/4 inch
Outside Dia.
42.5 mm
Dimension C
0.67 in
Dimension F
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.017.217
Zoro #
G816125192
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1-1/4 inch
Outside Dia.
42.5 mm
Dimension C
0.67 in
Dimension F
3.15 in
Dimension E
2.99 in
Dimension WS
1.85 in
Dimension B
2.05 in
Nominal Size
1-1/4 in
Dimension I
1.42 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.