Zoro Homepage

RQB45-P OD 34.5 Thread PG29 IP 68 69K 45 Deg Black

  • Mfr # 5020.089.229

  • Zoro # G516125164


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Color
Black
Thread Size
PG29
Outside Dia.
34.5 mm
Dimension I
1.14 in
Dimension WS
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.089.229
Zoro #
G516125164
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG29
Outside Dia.
34.5 mm
Dimension I
1.14 in
Dimension WS
1.77 in
Dimension B
1.73 in
Nominal Size
1 in
Dimension F
3.03 in
Dimension E
2.78 in
Dimension C
0.55 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.